Zoro Homepage

2,000 lb, 10 ft, 230V 3-Phase

  • Mfr # STK1026-10-230V-3PH-A

  • Zoro # G206427578


product price: $3,105.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Boom Length (Ft.)
10
Housing Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK1026-10-230V-3PH-A
Zoro #
G206427578
UPC #
-
Country of Origin
China

Dimensions

Boom Length (Ft.)
10
Housing Length
10 ft

Details

Hoist Lift
10 ft
Load Capacity
2,000 lb
Voltage
230V 3-Phase

Description

The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 2,000 lbs and has 10 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.