Zoro Homepage

26" Festoon Channel Bracket

  • Mfr # SET-90080

  • Zoro # G214203492


product price: $32.49
/ea

Key Features

Length (Ft.)
26 in
Material
Steel
Color
Prime Painted Gray
For Use With
Starke Festoon System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET-90080
Zoro #
G214203492
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
26 in
Overall Length
26 in

Details

Item
Festoon Bracket
Material
Steel
Color
Prime Painted Gray
For Use With
Starke Festoon System

Description

Standard 26in mounting bracket. Designed for the Starke Cable Festoon Systems. Typical use for a bridge with a wire rope hoist. Ships prime painted gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.