_starkexxcompletexxfestoonxxsystemxxf6bd70.jpeg)
Cable Festoon System, C-Track, 12-Wire, 14 AWG, 25'
Mfr # SFCS12W-14AWG-25
Zoro # G902494805
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Color
Yellow
Reach
25 ft
Material
PVC Jacketed Flat cable
Application
Crane Electrification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFCS12W-14AWG-25
Zoro #
G902494805
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (Ft.)
25 ft
Cable Size (In.)
12-Conductor 14 AWG
Details
Item
Festoon Cable System
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Color
Yellow
Reach
25 ft
Material
PVC Jacketed Flat cable
Application
Crane Electrification
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 25' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 8-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.v
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.