Zoro Homepage

Cable Festoon System, C-Track, 12-Wire, 14 AWG, 40'

  • Mfr # SFCS12W-14AWG-40

  • Zoro # G002494927


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
PVC Jacketed Flat cable
Reach
40 ft
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Application
Crane Electrification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFCS12W-14AWG-40
Zoro #
G002494927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (Ft.)
40 ft
Cable Size (In.)
12-Conductor 14 AWG

Details

Item
Festoon Cable System
Color
Yellow
Material
PVC Jacketed Flat cable
Reach
40 ft
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Application
Crane Electrification

Description

The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 40' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 8-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.v

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.