_starkexxcompletexxfestoonxxsystemxxf6bd70.jpeg)
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 70'
Mfr # SFCS4W-10AWG-70
Zoro # G302494832
product price: $726.00
/ea
Free Shipping & Returns
Key Features
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Reach
70 ft
Material
PVC Jacketed Flat cable
Color
Yellow
Application
Crane Electrification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFCS4W-10AWG-70
Zoro #
G302494832
UPC #
-
Country of Origin
United States
Dimensions
Cable Size (In.)
4-Conductor 10 AWG
Overall Length (Ft.)
70 ft
Details
Item
Festoon Cable System
Includes
Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
Reach
70 ft
Material
PVC Jacketed Flat cable
Color
Yellow
Application
Crane Electrification
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 70' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.