Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 10 ft, Grade 80, 6.3 mm, 1,000 lb

  • Mfr # SLC80-06-10

  • Zoro # G102494902


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Load Chain
Working Load Limit
1,525 lb
Grade
80
Finish
Black Oiled
Trade Size
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC80-06-10
Zoro #
G102494902
UPC #
-
Country of Origin
Japan

Dimensions

Trade Size
6.3 mm
Cable Length
10 ft

Details

Item
Chain
Chain Item
Load Chain
Working Load Limit
1,525 lb
Grade
80
Finish
Black Oiled
Chain Link Style
Straight
Welding Type
Welded
Application
General Industry
For Use With
Chain Hoists
Links per foot
16

Description

A durable load chain for lifting. Working load limit of 1,000 lbs. Grade 80, Size 6.3 mm. 10' long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.