Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starke Chain Container for Starke Blitz Hoist, Canvas, 4" x 4.5" Frame Size, 12" Bucket Length SCC-412B

Chain Container for Starke Blitz Hoist, Canvas, 4" x 4.5" Frame Size, 12" Bucket Length (Discontinued)

  • Mfr # SCC-412B
  • Zoro # G814203489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-412B
Zoro #
G814203489
UPC #
-
Country of Origin
China

Dimensions

Bucket/Pail Length
12" (Bucket)

Details

Item
Hoist Accessory
For Use With
Starke SBH25 @ 20' Max Lift, Starke SBH50 @ 20' Max Lift, Starke SBS10 @ 20' Max Lift
Material
Canvas

Description

Canvas Chain Container for Starke Blitz Hoist Models. Compatible with: SBH25 @ 20' Max LiftSBH50 @ 20' Max LiftSBH10 @ 20' Max Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.