_8xxsmallerxxchainxxcontainerxx96393c.jpeg)
Chain Container for Starke Electric Chain Hoist, Canvas, 8.5" x 8.5" Frame Size, 16" Bucket Length
Mfr # SCC-1416
Zoro # G614203474
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Starke STK10 @ 46' Max Lift, Starke STK20 @ 26' Max Lift, Starke STK30 @ 20' Max Lift
Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-1416
Zoro #
G614203474
UPC #
-
Country of Origin
China
Dimensions
Bucket/Pail Length
16" (Bucket)
Details
Item
Hoist Accessory
For Use With
Starke STK10 @ 46' Max Lift, Starke STK20 @ 26' Max Lift, Starke STK30 @ 20' Max Lift
Material
Canvas
Description
Canvas Chain Container for Starke Electric Chain Hoist Models. Compatible with: STK10 @ 46' Max LiftSTK20 @ 26' Max LiftSTK30 @ 20' Max Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.