Zoro Homepage
This item is Discontinued.
Starke Chain Sling, 1 leg, 3/8", G80, Grab Hook, 18Ft SCS38-1LG-18

Chain Sling, 1 leg, 3/8", G80, Grab Hook, 18Ft (Discontinued)

  • Mfr # SCS38-1LG-18
  • Zoro # G9248021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS38-1LG-18
Zoro #
G9248021
UPC #
-
Country of Origin
China

Dimensions

Sling Length
18 ft
Chain Size
3/8 in

Details

Number of Sling Legs
1 Leg
Sling Type
Grab Hook
Grade
80
Item
Chain Sling
Color
Black, Orange
Working Load Limit
6,900 lb
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 1 leg and has a 18' reach. The hook type is a grab hook. No chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.