Zoro Homepage
This item is Discontinued.
Starke Chain Sling, 2 legs, 3/8", G80, Sling Hook, W/ Chain Adjuster, 18Ft SCS38-2LSA-18

Chain Sling, 2 legs, 3/8", G80, Sling Hook, W/ Chain Adjuster, 18Ft (Discontinued)

  • Mfr # SCS38-2LSA-18
  • Zoro # G9246369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS38-2LSA-18
Zoro #
G9246369
UPC #
-
Country of Origin
China

Dimensions

Sling Length
18 ft
Chain Size
3/8 in

Details

Number of Sling Legs
2 Leg
Sling Type
Sling Hook
Sling Capacity @ 30 Degrees
6,900 lb
Sling Capacity @ 45 Degrees
9,700 lb
Sling Capacity @ 60 Degrees
11,900 lb
Grade
80
Working Load Limit
11,900 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Color
Black, Orange
Includes
Chain Adjuster
Material
Steel

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 2 legs and has a 18' reach. The hook type is a sling hook. Chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.