Zoro Homepage
This item is Discontinued.
Starke Chain Sling, 3 legs, 9/32", G80, Grab Hook, 7Ft SCS932-3LG-7

Chain Sling, 3 legs, 9/32", G80, Grab Hook, 7Ft (Discontinued)

  • Mfr # SCS932-3LG-7
  • Zoro # G9246472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS932-3LG-7
Zoro #
G9246472
UPC #
-
Country of Origin
China

Dimensions

Sling Length
7 ft
Chain Size
9/32 in

Details

Number of Sling Legs
3 Leg
Sling Type
Grab Hook
Sling Capacity @ 30 Degrees
6,600 lb
Sling Capacity @ 45 Degrees
9,300 lb
Sling Capacity @ 60 Degrees
11,400 lb
Grade
80
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Material
Steel
Working Load Limit
11,400 lb
Color
Black, Orange

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 3,500 lbs (9/32" chain). Grade 80. This chain sling has 3 legs and has a 7' reach. The hook type is a grab hook. No chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.