Zoro Homepage
This item is Discontinued.
Starke Chain Sling, 3 legs, 9/32", G80, Sling Hook, W/ Chain Adjuster, 14Ft SCS932-3LSA-14

Chain Sling, 3 legs, 9/32", G80, Sling Hook, W/ Chain Adjuster, 14Ft (Discontinued)

  • Mfr # SCS932-3LSA-14
  • Zoro # G9248222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS932-3LSA-14
Zoro #
G9248222
UPC #
-
Country of Origin
China

Dimensions

Sling Length
14 ft
Chain Size
9/32 in

Details

Number of Sling Legs
3 Leg
Sling Type
Sling Hook
Sling Capacity @ 30 Degrees
6,600 lb
Sling Capacity @ 45 Degrees
9,300 lb
Sling Capacity @ 60 Degrees
11,400 lb
Grade
80
Includes
Chain Adjuster
Color
Black, Orange
Item
Chain Sling
Working Load Limit
11,400 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 3,500 lbs (9/32" chain). Grade 80. This chain sling has 3 legs and has a 14' reach. The hook type is a sling hook. Chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.