Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starke Chain Sling, 3/8", G80, Sling Hook, W/ Chain Adjuster, 8Ft SCS38-4LSA-8

Chain Sling, 3/8", G80, Sling Hook, W/ Chain Adjuster, 8Ft (Discontinued)

  • Mfr # SCS38-4LSA-8
  • Zoro # G9244479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS38-4LSA-8
Zoro #
G9244479
UPC #
-
Country of Origin
China

Dimensions

Sling Length
8 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4 Leg
Sling Type
Sling Hook
Sling Capacity @ 30 Degrees
10,300 lb
Sling Capacity @ 45 Degrees
14,600 lb
Sling Capacity @ 60 Degrees
17,900 lb
Grade
80
Material
Steel
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Adjuster
Color
Black, Orange
Working Load Limit
17,900 lb

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 4 legs and has a 8' reach. The hook type is a sling hook. Chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.