Zoro Homepage

Chain Sling, 3/8in, G100, Grab Hook, 12 ft

  • Mfr # SCSG10038-4LG-12

  • Zoro # G311171472


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Length
12 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG10038-4LG-12
Zoro #
G311171472
UPC #
-
Country of Origin
China

Dimensions

Sling Length
12 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Sling Material
Steel
Includes
Does Not Include Chain Adjuster
Features
Grab Hook
Material
Steel
Color
Blue, Orange
Finish
Chain Blue Coating, Fittings Powder Coated
Working Load Limit
8,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.