_starkexxchainxxslingxx1xxlegxxgrabxxnoxxadjusterxxg100xx72d02c.jpeg)
Chain Sling, 3/8in, G100, Grab Hook, 15 ft
Mfr # SCSG10038-1LG-15
Zoro # G411171303
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
15 ft
Grade
100
Chain Size
3/8 in
Finish
Chain Blue Coating, Fittings Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG10038-1LG-15
Zoro #
G411171303
UPC #
-
Country of Origin
China
Dimensions
Sling Length
15 ft
Chain Size
3/8 in
Details
Number of Sling Legs
1
Grade
100
Finish
Chain Blue Coating, Fittings Powder Coated
Features
Grab Hook
Working Load Limit
8,800 lb
Color
Blue, Orange
Material
Steel
Sling Material
Steel
Includes
Does Not Include Chain Adjuster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.