Zoro Homepage

Chain Sling, 3/8in, G100, Grab Hook, 9 ft

  • Mfr # SCSG10038-3LG-9

  • Zoro # G311171304


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Length
9 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG10038-3LG-9
Zoro #
G311171304
UPC #
-
Country of Origin
China

Dimensions

Sling Length
9 ft
Chain Size
3/8 in

Details

Number of Sling Legs
3
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Finish
Chain Blue Coating, Fittings Powder Coated
Color
Blue, Orange
Sling Material
Steel
Working Load Limit
8,800 lb
Material
Steel
Includes
Does Not Include Chain Adjuster
Features
Grab Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.