Chain Sling, 3/8in, G100, Grab Hook, with Chain Adjuster, 12 ft
- Mfr # SCSG10038-2LGA-12
- Zoro # G311171649
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSG10038-2LGA-12
- Zoro #
- G311171649
- UPC #
- -
- Country of Origin
- China
- Number of Sling Legs
- 2
- Sling Capacity @ 30 Degrees
- 8,800 lb
- Sling Capacity @ 45 Degrees
- 12,400 lb
- Sling Capacity @ 60 Degrees
- 15,200 lb
- Grade
- 100
- Color
- Blue, Orange
- Finish
- Chain Blue Coating, Fittings Powder Coated
- Features
- Grab Hook
- Material
- Steel
- Includes
- Chain Adjuster
- Sling Material
- Steel
- Working Load Limit
- 8,800 lb
Dimensions
- Sling Length
- 12 ft
- Chain Size
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.