_starkexxchainxxslingxx1xxlegxxgrabxxhookxxadjusterxxg100xxf45980.jpeg)
Chain Sling, 3/8in, G100, Grab Hook, with Chain Adjuster, 20 ft
Mfr # SCSG10038-1LGA-20
Zoro # G511171814
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
20 ft
Grade
100
Chain Size
3/8 in
Features
Grab Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG10038-1LGA-20
Zoro #
G511171814
UPC #
-
Country of Origin
China
Dimensions
Sling Length
20 ft
Chain Size
3/8 in
Details
Number of Sling Legs
1
Grade
100
Features
Grab Hook
Color
Blue, Orange
Finish
Chain Blue Coating, Fittings Powder Coated
Includes
Chain Adjuster
Material
Steel
Sling Material
Steel
Working Load Limit
8,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.