_starkexxchainxxslingxx3xxlegxxadjusterxxgrabxxhookxxg100xx9e8e50.jpeg)
Chain Sling, 3/8in, G100, Grab Hook, with Chain Adjuster, 20 ft
Mfr # SCSG10038-3LGA-20
Zoro # G311171175
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
3
Sling Length
20 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG10038-3LGA-20
Zoro #
G311171175
UPC #
-
Country of Origin
China
Dimensions
Sling Length
20 ft
Chain Size
3/8 in
Details
Number of Sling Legs
3
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Material
Steel
Features
Grab Hook
Color
Blue, Orange
Includes
Chain Adjuster
Working Load Limit
8,800 lb
Sling Material
Steel
Finish
Chain Blue Coating, Fittings Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.