Zoro Homepage

Chain Sling, 3/8in, G100, Sling Hook, with Chain Adjuster, 7 ft

  • Mfr # SCSG10038-4LSA-7

  • Zoro # G311171212


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Length
7 ft
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG10038-4LSA-7
Zoro #
G311171212
UPC #
-
Country of Origin
China

Dimensions

Sling Length
7 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
13,200 lb
Sling Capacity @ 45 Degrees
18,700 lb
Sling Capacity @ 60 Degrees
22,900 lb
Grade
100
Sling Material
Steel
Color
Blue, Orange
Material
Steel
Includes
Chain Adjuster
Finish
Chain Blue Coating, Fittings Powder Coated
Working Load Limit
8,800 lb
Features
Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.