_starkexxchainxxslingxx1xxlegxxslingxxhookxxnoxxadjusterxxg80xx51ccb7.jpeg)
Chain Sling, 3/8in, G80, Sling Hook, 19 ft
Mfr # SCSG8038-1LS-19
Zoro # G611172018
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
19 ft
Grade
80
Chain Size
3/8 in
Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG8038-1LS-19
Zoro #
G611172018
UPC #
-
Country of Origin
China
Dimensions
Sling Length
19 ft
Chain Size
3/8 in
Details
Number of Sling Legs
1
Grade
80
Color
Black, Orange
Features
Grab Hook
Working Load Limit
4,500 lb
Material
Steel
Includes
Does Not Include Chain Adjuster
Sling Material
Steel
Finish
Chain Black Coating, Fittings Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.