_starkexxchainxxslingxx1xxlegxxadjusterxxg80xxb3f17e.jpeg)
Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 17 ft
Mfr # SCSG8038-1LSA-17
Zoro # G411171327
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
17 ft
Grade
80
Chain Size
3/8 in
Finish
Chain Black Coating, Fittings Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG8038-1LSA-17
Zoro #
G411171327
UPC #
-
Country of Origin
China
Dimensions
Sling Length
17 ft
Chain Size
3/8 in
Details
Number of Sling Legs
1
Grade
80
Finish
Chain Black Coating, Fittings Powder Coated
Material
Steel
Working Load Limit
4,500 lb
Color
Black, Orange
Features
Sling Hook
Sling Material
Steel
Includes
Chain Adjuster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.