Zoro Homepage

Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 2 ft

  • Mfr # SCSG8038-2LSA-2

  • Zoro # G414810469


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Length
2 ft
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
Sling Capacity @ 60 Degrees
12,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG8038-2LSA-2
Zoro #
G414810469
UPC #
-
Country of Origin
China

Dimensions

Sling Length
2 ft
Chain Size
3/8 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
7,100 lb
Sling Capacity @ 45 Degrees
10,000 lb
Sling Capacity @ 60 Degrees
12,300 lb
Grade
80
Working Load Limit
7,100 lb
Color
Black, Orange
Material
Steel
Features
Sling Hook
Includes
Chain Adjuster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.