Zoro Homepage

Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 9 ft

  • Mfr # SCSG8038-1LSA-9

  • Zoro # G411171129


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Length
9 ft
Grade
80
Chain Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG8038-1LSA-9
Zoro #
G411171129
UPC #
-
Country of Origin
China

Dimensions

Sling Length
9 ft
Chain Size
3/8 in

Details

Number of Sling Legs
1
Grade
80
Material
Steel
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder Coated
Working Load Limit
4,500 lb
Includes
Chain Adjuster
Sling Material
Steel
Features
Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.