Zoro Homepage
This item is Discontinued.
Starke Chain Sling, 4 legs, 3/8", G80, Grab Hook, W/ Chain Adjuster, 12Ft SCS38-4LGA-12

Chain Sling, 4 legs, 3/8", G80, Grab Hook, W/ Chain Adjuster, 12Ft (Discontinued)

  • Mfr # SCS38-4LGA-12
  • Zoro # G9243584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS38-4LGA-12
Zoro #
G9243584
UPC #
-
Country of Origin
China

Dimensions

Sling Length
12 ft
Chain Size
3/8 in

Details

Number of Sling Legs
4 Leg
Sling Type
Grab Hook
Sling Capacity @ 30 Degrees
10,300 lb
Sling Capacity @ 45 Degrees
14,600 lb
Sling Capacity @ 60 Degrees
17,900 lb
Grade
80
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Color
Black, Orange
Working Load Limit
17,900 lb
Includes
Chain Adjuster
Material
Steel

Description

The Starke Chain Sling will be able to handle all of your lifting needs with a working load limit of 7,100 lbs (3⁄8" chain). Grade 80. This chain sling has 4 legs and has a 12' reach. The hook type is a grab hook. Chain adjuster included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.