
Chain Sling, 5/16in, G100, Grab Hook, 2 ft
Mfr # SCSG100516-1LG-2
Zoro # G614810511
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
2 ft
Grade
100
Chain Size
5/16 in
Color
Blue, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSG100516-1LG-2
Zoro #
G614810511
UPC #
-
Country of Origin
China
Dimensions
Sling Length
2 ft
Chain Size
5/16 in
Details
Number of Sling Legs
1
Grade
100
Color
Blue, Orange
Features
Grab Hook
Working Load Limit
5,700 lb
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.