Zoro Homepage

Chain Sling, 5/16in, G100, Grab Hook, 3 ft

  • Mfr # SCSG100516-1LG-3

  • Zoro # G311171557


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Length
3 ft
Grade
100
Chain Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG100516-1LG-3
Zoro #
G311171557
UPC #
-
Country of Origin
China

Dimensions

Sling Length
3 ft
Chain Size
5/16 in

Details

Number of Sling Legs
1
Grade
100
Material
Steel
Finish
Chain Blue Coating, Fittings Powder Coated
Includes
Does Not Include Chain Adjuster
Sling Material
Steel
Color
Blue, Orange
Features
Grab Hook
Working Load Limit
5,700 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.