_starkexxchainxxslingxx1xxlegxxgrabxxhookxxadjusterxxg100xxf45980.jpeg)
Chain Sling, 5/16in, G100, Grab Hook, with Chain Adjuster, 17 ft
Mfr # SCSG100516-1LGA-17
Zoro # G711172161
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
17 ft
Grade
100
Chain Size
5/16 in
Includes
Chain Adjuster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG100516-1LGA-17
Zoro #
G711172161
UPC #
-
Country of Origin
China
Dimensions
Sling Length
17 ft
Chain Size
5/16 in
Details
Number of Sling Legs
1
Grade
100
Includes
Chain Adjuster
Finish
Chain Blue Coating, Fittings Powder Coated
Sling Material
Steel
Working Load Limit
5,700 lb
Features
Grab Hook
Material
Steel
Color
Blue, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.