Shop STARKE
See all product information
Create Account
Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 13 ft
- Mfr # SCSG100516-1LSA-13
- Zoro # G111171849
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Grade
100
Chain Size
5/16 in
Sling Material
Steel
Includes
Chain Adjuster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSG100516-1LSA-13
- Zoro #
- G111171849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sling Length
- 13 ft
- Chain Size
- 5/16 in
Details
- Number of Sling Legs
- 1
- Grade
- 100
- Sling Material
- Steel
- Includes
- Chain Adjuster
- Material
- Steel
- Finish
- Chain Blue Coating, Fittings Powder Coated
- Features
- Sling Hook
- Working Load Limit
- 5,700 lb
- Color
- Blue, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.