Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 17 ft

  • Mfr # SCSG100516-3LSA-17

  • Zoro # G311171151


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Length
17 ft
Sling Capacity @ 30 Degrees
8,500 lb
Sling Capacity @ 45 Degrees
12,100 lb
Sling Capacity @ 60 Degrees
14,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG100516-3LSA-17
Zoro #
G311171151
UPC #
-
Country of Origin
China

Dimensions

Sling Length
17 ft
Chain Size
5/16 in

Details

Number of Sling Legs
3
Sling Capacity @ 30 Degrees
8,500 lb
Sling Capacity @ 45 Degrees
12,100 lb
Sling Capacity @ 60 Degrees
14,800 lb
Grade
100
Finish
Chain Blue Coating, Fittings Powder Coated
Working Load Limit
5,700 lb
Sling Material
Steel
Color
Blue, Orange
Material
Steel
Includes
Chain Adjuster
Features
Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.