Zoro Homepage

Chain Sling, 5/16in, G80, Grab Hook, 13 ft

  • Mfr # SCSG80516-3LG-13

  • Zoro # G911171179


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Length
13 ft
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG80516-3LG-13
Zoro #
G911171179
UPC #
-
Country of Origin
China

Dimensions

Sling Length
13 ft
Chain Size
5/16 in

Details

Number of Sling Legs
3
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Grade
80
Color
Black, Orange
Includes
Does Not Include Chain Adjuster
Working Load Limit
6,800 lb
Material
Steel
Finish
Chain Black Coating, Fittings Powder Coated
Features
Sling Hook
Sling Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.