_starkexxchainxxslingxx1xxlegxxgrabxxhookxxnoxxadjusterxxg80xx26b4c9.jpeg)
Chain Sling, 5/16in, G80, Grab Hook, 16 ft
Mfr # SCSG80516-1LG-16
Zoro # G911171490
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
16 ft
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSG80516-1LG-16
Zoro #
G911171490
UPC #
-
Country of Origin
China
Dimensions
Sling Length
16 ft
Chain Size
5/16 in
Details
Number of Sling Legs
1
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Grade
80
Features
Grab Hook
Material
Steel
Finish
Chain Black Coating, Fittings Powder Coated
Includes
Does Not Include Chain Adjuster
Working Load Limit
6,800 lb
Sling Material
Steel
Color
Black, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.