_starkexxchainxxslingxx1xxlegxxgrabxxhookxxchainxxadjusterxxg80xx335350.jpeg)
Chain Sling, 5/16in, G80, Grab Hook, with Chain Adjuster, 17 ft
Mfr # SCSG80516-1LGA-17
Zoro # G911171285
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
17 ft
Grade
80
Chain Size
5/16 in
Color
Black, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSG80516-1LGA-17
Zoro #
G911171285
UPC #
-
Country of Origin
China
Dimensions
Sling Length
17 ft
Chain Size
5/16 in
Details
Number of Sling Legs
1
Grade
80
Color
Black, Orange
Working Load Limit
4,500 lb
Features
Sling Hook
Material
Steel
Includes
Chain Adjuster
Finish
Chain Black Coating, Fittings Powder Coated
Sling Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.