_starkexxchainxxslingxx1xxlegxxgrabxxhookxxchainxxadjusterxxg80xx335350.jpeg)
Chain Sling, 5/16in, G80, Grab Hook, with Chain Adjuster, 7 ft
Mfr # SCSG80516-1LGA-7
Zoro # G911171391
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
1
Sling Length
7 ft
Grade
80
Chain Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG80516-1LGA-7
Zoro #
G911171391
UPC #
-
Country of Origin
China
Dimensions
Sling Length
7 ft
Chain Size
5/16 in
Details
Number of Sling Legs
1
Grade
80
Material
Steel
Features
Grab Hook
Working Load Limit
4,500 lb
Includes
Chain Adjuster
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder Coated
Sling Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.