_starkexxchainxxslingxx2xxlegxxslingxxadjusterxxg80xx1f8b67.jpeg)
Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 16 ft
Mfr # SCSG80516-2LSA-16
Zoro # G811171200
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Length
16 ft
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG80516-2LSA-16
Zoro #
G811171200
UPC #
-
Country of Origin
China
Dimensions
Sling Length
16 ft
Chain Size
5/16 in
Details
Number of Sling Legs
2
Sling Capacity @ 30 Degrees
6,800 lb
Sling Capacity @ 45 Degrees
9,500 lb
Sling Capacity @ 60 Degrees
11,700 lb
Grade
80
Includes
Chain Adjuster
Material
Steel
Finish
Chain Black Coating, Fittings Powder Coated
Features
Sling Hook
Working Load Limit
6,800 lb
Color
Black, Orange
Sling Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.