_starkexxchainxxslingxx2xxlegxxslingxxadjusterxxg80xx1f8b67.jpeg)
Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 19 ft
Mfr # SCSG80516-2LSA-19
Zoro # G111171405
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Length
19 ft
Sling Capacity @ 30 Degrees
4,500 lb
Sling Capacity @ 45 Degrees
6,400 lb
Sling Capacity @ 60 Degrees
7,800 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSG80516-2LSA-19
Zoro #
G111171405
UPC #
-
Country of Origin
China
Dimensions
Sling Length
19 ft
Chain Size
5/16 in
Details
Number of Sling Legs
2
Sling Capacity @ 30 Degrees
4,500 lb
Sling Capacity @ 45 Degrees
6,400 lb
Sling Capacity @ 60 Degrees
7,800 lb
Grade
80
Finish
Chain Black Coating, Fittings Powder Coated
Material
Steel
Working Load Limit
4,500 lb
Color
Black, Orange
Includes
Chain Adjuster
Features
Sling Hook
Sling Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.