Zoro Homepage

Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 9 ft

  • Mfr # SCSG80516-2LSA-9

  • Zoro # G311171021


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Length
9 ft
Sling Capacity @ 30 Degrees
4,500 lb
Sling Capacity @ 45 Degrees
6,400 lb
Sling Capacity @ 60 Degrees
7,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSG80516-2LSA-9
Zoro #
G311171021
UPC #
-
Country of Origin
China

Dimensions

Sling Length
9 ft
Chain Size
5/16 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
4,500 lb
Sling Capacity @ 45 Degrees
6,400 lb
Sling Capacity @ 60 Degrees
7,800 lb
Grade
80
Features
Grab Hook
Finish
Chain Black Coating, Fittings Powder Coated
Sling Material
Steel
Color
Black, Orange
Material
Steel
Working Load Limit
4,500 lb
Includes
Chain Adjuster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.