Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, 460V 3-Phase, Grey

  • Mfr # STK0526-10-460V-3PH-A

  • Zoro # G9245334


product price:  $2,479.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
26 FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STK0526-10-460V-3PH-A
Zoro #
G9245334
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
22.8 in
Housing Length
17.9 in
Housing Width
11.2 in
Boom Length (Ft.)
10

Details

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
26 FPM
Load Capacity
1,000 lb
Min. Between Hooks
20 in
Phase
3
Standards
GS & CE
Voltage
460V 3-Phase
Hook Opening
28 mm
Number of Speeds
1
Lubrication
ISO VG 46
Hoist Overload Protection
Yes
Item
Electric Chain Hoist
Classification
H4
Reeving
Single
Brake
Friction
Thermal Protection
Yes
Amps @ Low Volts
1.05
Application
General Industry

Description

The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 1,000 lbs and has 10 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with both 230V and 460V 3-Phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.