Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, 460V 3-Phase, Grey

  • Mfr # STK0526-15-460V-3PH-A

  • Zoro # G9248055


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
26 FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK0526-15-460V-3PH-A
Zoro #
G9248055
UPC #
-
Country of Origin
China

Dimensions

Housing Width
11.2 in
Boom Length (Ft.)
15
Housing Depth
22.8 in
Housing Length
17.9 in

Details

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
26 FPM
Load Capacity
1,000 lb
Min. Between Hooks
20 in
Phase
3
Standards
GS & CE
Voltage
460V 3-Phase
Item
Electric Chain Hoist
Number of Speeds
1
Amps @ Low Volts
1.05
Lubrication
ISO VG 46
Classification
H4
Brake
Friction
Hook Opening
28 mm
Hoist Overload Protection
Yes
Reeving
Single
Thermal Protection
Yes
Application
General Industry

Description

The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 1,000 lbs and has 15 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.