Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, 460V

  • Mfr # STK05VS-20-460V-3PH-A

  • Zoro # G9244250


product price: $3,399.99
/ea
Free Shipping & Returns

Key Features

Hoist Mount
Hook Mounted
Lift Speed
26 FPM
Min. Between Hooks
20 in
Phase
3
Standards
GS & CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK05VS-20-460V-3PH-A
Zoro #
G9244250
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
22.3 in
Housing Width
11.8 in
Housing Length
20.7 in

Details

Hoist Lift
20 ft
Hoist Mount
Hook Mounted
Lift Speed
26 FPM
Load Capacity
1,000 lb
Min. Between Hooks
20 in
Phase
3
Standards
GS & CE
Voltage
460V
Trolley Configuration
Hook Mounted
Number of Speeds
Variable Speed
Control
Push Button Pendant
Item
Electric Chain Hoist
Clutch
Friction
Thermal Protection
Yes
Reeving
Single
Hoist Overload Protection
Yes
Lubrication
ISO VG 46
Classification
H4
Hook Opening
28 mm
Amps @ Low Volts
1.05
Brake
Friction

Description

The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 1,000 lbs and a lift of 20 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 26 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.