Electric Chain Hoist, 10,000 lb, 15 ft, Hook Mounted, 460V 3-Phase, Grey

  • Mfr # STK5011-15-460V-3PH-A

  • Zoro # G9243359


product price:  $5,923.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
11 FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK5011-15-460V-3PH-A
Zoro #
G9243359
UPC #
-
Country of Origin
China

Dimensions

Housing Width
16.9 in
Housing Depth
28.9 in
Housing Length
34.3 in
Boom Length (Ft.)
15

Details

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
11 FPM
Load Capacity
10,000 lb
Min. Between Hooks
37 in
Phase
3
Standards
GS & CE
Voltage
460V 3-Phase
Lubrication
ISO VG 46
Amps @ Low Volts
3.15
Classification
H4
Brake
Friction
Reeving
Double
Hook Opening
48 mm
Thermal Protection
Yes
Hoist Overload Protection
Yes
Number of Speeds
1
Item
Electric Chain Hoist
Application
General Industry

Description

The Starke STK Series Electric Chain Hoist is fast (11 FPM) and easy to hookup. This hoist has a rated capacity of 10,000 lbs and has 15 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.