_stkxxvsxx1xxtonxx66d23f.jpeg)
Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted, 460V
Mfr # STK10VS-20-460V-3PH-A
Zoro # G9246999
product price: $4,004.99
/eaKey Features
Hoist Mount
Hook Mounted
Lift Speed
26 FPM
Min. Between Hooks
23 in
Phase
3
Standards
GS & CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STK10VS-20-460V-3PH-A
Zoro #
G9246999
UPC #
-
Country of Origin
China
Dimensions
Housing Length
20.5 in
Housing Depth
24.7 in
Housing Width
12.6 in
Details
Hoist Lift
20 ft
Hoist Mount
Hook Mounted
Lift Speed
26 FPM
Load Capacity
2,000 lb
Min. Between Hooks
23 in
Phase
3
Standards
GS & CE
Voltage
460V
Control
Push Button Pendant
Lubrication
ISO VG 46
Trolley Configuration
Hook Mounted
Classification
H4
Hook Opening
32 mm
Thermal Protection
Yes
Item
Electric Chain Hoist
Amps @ Low Volts
1.7
Reeving
Single
Hoist Overload Protection
Yes
Brake
Friction
Number of Speeds
Variable Speed
Clutch
Friction
Description
The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 2,000 lbs and a lift of 20 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 26 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.