Zoro Homepage

Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey

  • Mfr # SBS5025-15

  • Zoro # G802494936


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS5025-15
Zoro #
G802494936
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
6.25 in
Housing Width
9.5 in
Housing Length
12.25 in
Boom Length (Ft.)
15

Details

Color
Grey
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
25 FPM
Load Capacity
500 lb
Min. Between Hooks
17 in
Phase
1
Standards
GS & CE
Hoist Overload Protection
Yes
Brake
Friction
Thermal Protection
Yes
Reeving
Double
Lubrication
ISO VG 46
Hook Opening
28 mm
Number of Speeds
1
Item
Electric Chain Hoist
Classification
H4
Amps @ Low Volts
3
Application
General Industry

Description

The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (25 FPM). This hoist has a rated capacity of 500 lbs and has 15' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.