Zoro Homepage

Electric Chain Hoist, 6,000 lb, 10 ft, Hook Mounted, 460V

  • Mfr # STK30VS-10-460V-3PH-A

  • Zoro # G9247084


product price: $5,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hoist Mount
Hook Mounted
Lift Speed
21 FPM
Min. Between Hooks
28 in
Phase
3
Standards
GS & CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK30VS-10-460V-3PH-A
Zoro #
G9247084
UPC #
-
Country of Origin
China

Dimensions

Housing Width
17.7 in
Housing Length
26.4 in
Housing Depth
28.9 in

Details

Hoist Lift
10 ft
Hoist Mount
Hook Mounted
Lift Speed
21 FPM
Load Capacity
6,000 lb
Min. Between Hooks
28 in
Phase
3
Standards
GS & CE
Voltage
460V
Classification
H4
Reeving
Single
Number of Speeds
Variable Speed
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Hook Opening
48 mm
Thermal Protection
Yes
Hoist Overload Protection
Yes
Control
Push Button Pendant
Amps @ Low Volts
3.15
Clutch
Friction
Lubrication
ISO VG 46
Brake
Friction

Description

The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 6,000 lbs and a lift of 10 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 21 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.