Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectroTrack, 104', 4 Conductor, 120 Amp

  • Mfr # SET4-120-104KIT

  • Zoro # G611211120


product price: $1,673.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Conductor Bars
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET4-120-104KIT
Zoro #
G611211120
UPC #
-
Country of Origin
China

Dimensions

Length
104 ft

Details

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Amps
120
Conductor Bars
4

Description

The Starke ElectroTrack provides electrification to power your crane and other industrial equipment. You'll have a more compact and safe system because it replaces the cables used in a festoon system. This power rail is 104' long and includes a 40 Amp Collector, tow arm, end cap, and power end feed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.