Zoro Homepage

ElectroTrack, 26', 4 Conductor, 65 Amp

  • Mfr # SET4-65-26KIT

  • Zoro # G911211103


product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Conductor Bars
4
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
SET4-65-26KIT
Zoro #
G911211103
UPC #
-
Country of Origin
China

Dimensions

Length
26 ft

Details

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Amps
65
Conductor Bars
4

Description

The Starke ElectroTrack provides electrification to power your crane and other industrial equipment. You'll have a more compact and safe system because it replaces the cables used in a festoon system. This power rail is 26' long and includes a 40 Amp Collector, tow arm, end cap, and power end feed.