Zoro Homepage

ElectroTrack, 65', 4 Conductor, 65 Amp

  • Mfr # SET4-65-65KIT

  • Zoro # G811211104


product price: $805.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Conductor Bars
4
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
SET4-65-65KIT
Zoro #
G811211104
UPC #
-
Country of Origin
China

Dimensions

Length
65 ft

Details

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Amps
65
Conductor Bars
4

Description

The Starke ElectroTrack provides electrification to power your crane and other industrial equipment. You'll have a more compact and safe system because it replaces the cables used in a festoon system. This power rail is 65' long and includes a 40 Amp Collector, tow arm, end cap, and power end feed.