Zoro Homepage

ElectroTrack, 91', 4 Conductor, 120 Amp

  • Mfr # SET4-120-91KIT

  • Zoro # G711211099


product price: $1,482.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Conductor Bars
4
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
SET4-120-91KIT
Zoro #
G711211099
UPC #
-
Country of Origin
China

Dimensions

Length
91 ft

Details

For Use With
For Straight Runway and Bridge Systems only
Includes
Conductor Rail, Hangers to be supported at 79" Centers, Copper Splice Connectors, Splice Covers, (1) 40 Amp Collector with Tow Arm, End Caps, and Power End Feed.
Conductor Bars
4
Amps
120

Description

The Starke ElectroTrack provides electrification to power your crane and other industrial equipment. You'll have a more compact and safe system because it replaces the cables used in a festoon system. This power rail is 91' long and includes a 40 Amp Collector, tow arm, end cap, and power end feed.