Zoro Homepage

Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force

  • Mfr # SFT100

  • Zoro # G9245535


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA and ANSI Z359.1
Includes
Machined Trolley Wheels and Precision Bearings
Material
Aluminum
Color
Red
Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT100
Zoro #
G9245535
UPC #
-
Country of Origin
China

Details

Standards
OSHA and ANSI Z359.1
Includes
Machined Trolley Wheels and Precision Bearings
Material
Aluminum
Color
Red
Application
General Industry

Description

The SFT100 is the most ergonomic and lightweight Personal Fall Arrest Trolley. With a max arresting force of 1,800 lb, this fall protection trolley will keep you safe in the workplace or in the garage. The quality construction ensures that it will follow you with ease and comfort, so that safety won't slow you down. All models feature a Universal Swivel Ring with an 1 1⁄2" eye opening made to fit most self-retracting lifelines and safety lanyards. The SFT100 has little resistance when moving up and down the length of an overhead system making it a customer favorite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.