_sft200xx6d6132.jpeg)
Fall Arrest Beam Trolley, Steel, 1,800 lb Arresting Force
Mfr # SFT200
Zoro # G9243523
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA and ANSI Z359.2
Material
Zinc Plated Steel
Includes
Machined Trolley Wheels and Precision Bearings
Application
General Industry
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT200
Zoro #
G9243523
UPC #
-
Country of Origin
China
Details
Standards
OSHA and ANSI Z359.2
Material
Zinc Plated Steel
Includes
Machined Trolley Wheels and Precision Bearings
Application
General Industry
Color
Silver
Description
The SFT200 is made of carbon steel with yellow zinc coated finish and is the most economical Personal Fall Arrest Trolley. Weighing in at 22 lb, this safety trolley is perfect for occasional use. With a max arresting force of 1,800 lb., this fall protection trolley will keep you safe in the workplace or in the garage. The quality construction of the beam trolley ensures that it will follow you with ease and comfort, so that safety won't slow you down. All models feature a Universal Swivel Ring with an 1 1⁄2" eye opening made to fit most self-retracting lifelines and safety lanyards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.